Motion
CMMT81747

CRAFTSMAN
CMMT81747

CMMT81747
MI ITEM #14996359
MFR #CMMT81747
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT81747

CMMT81747
MI ITEM #14996359
MFR #CMMT81747

Mfr description
CMMT81747 RATCHETS
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • MINIMAL ARC SWING: 72-tooth Ratchets
  • QUICK SIZE IDENTIFICATION: Large Markings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Finish Coating
    Full Polish Chrome
  • Grip Style
    Ergonomic Handle
  • Head Shape
    Tear Drop
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)