Motion
CMMT82010

CRAFTSMAN
CMMT82010

CMMT82010
MI ITEM #14996360
MFR #CMMT82010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT82010

CMMT82010
MI ITEM #14996360
MFR #CMMT82010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT82010 RATCHETS
  • SUPERIOR RUST RESISTANCE: Gun Metal Chrome
  • 3X BETTER ACCESS: 120-tooth Dual Pawl Mechanism
  • EASY ONE-HANDED OPERATION: Includes Quick- Release Feature with a Reversing Lever

Specifications

  • Head Shape
    Tear Drop
  • Overall Length
    7.6 in
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Grip Style
    Ergonomic Handle
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text