Motion
CMMT82011

CRAFTSMAN
CMMT82011

Ratchet - Tear Drop Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 10.6 in Overall Length
Mi Item #14996361
MFR #CMMT82011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT82011

Ratchet - Tear Drop Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/8 in Drive Size, 10.6 in Overall Length
Mi Item #14996361
MFR #CMMT82011

Mfr description
CMMT82011 RATCHETS
  • SUPERIOR RUST RESISTANCE: Gun Metal Chrome
  • 3X BETTER ACCESS: 120-tooth Dual Pawl Mechanism
  • EASY ONE-HANDED OPERATION: Includes Quick- Release Feature with a Reversing Lever
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    1.2000 in
  • Length
    10.6000 in
  • Overall Length
    10.6 in
  • Width
    2.3000 in

Details

  • Country of Origin
    Taiwan
  • Finish Coating
    Full Polish Chrome
  • Grip Style
    Ergonomic Handle
  • Head Shape
    Tear Drop
  • Material
    Steel
  • Number Of Pieces
    1
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)