Overview
Mfr description
CMMT82334 51PC MECHAN TOOL SET
- SUPERIOR RUST RESISTANCE: Gun Metal Chrome
- ACCESS IN TIGHT SPACES: Long Handle 120-Tooth Dual Pawl Ratchet
- ALLOWS FOR EASY TOOL STORAGE: Durable Blow Molded Case
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Shaft StyleStandard Straight
- Socket Set TypeNon-Impact
- Socket Points6 PT
- Additional Details51 pc. Gunmetal Chrome Mechanics Tool Set is perfect for the do-it-yourselfer or auto-enthusiast! This set comes with the new industry-leading, 120-Tooth ratchet for extreme accessibility. With its slim head and 3-degree arc swing, you can get into narrow spaces with ease and quickly tighten or loosen a fastener. This set also comes with a 6-in. extension bar, universal joint, and bit adapter. A wide range of shallow and deep sockets provide added utility. The gunmetal chrome finish provides durable rust resistance, easy cleaning, and a professional look. All of these components are packed in a compact mobile case perfect for storage in a toolbox, garage, a vehicle or proudly displayed on your workbench. The case has durable metal clips and metal removable hinges for splitting the case into two for storage or ready availability. The case also has exterior grooves for stacking with same size cases. Take on your next project with our Gunmetal Chrome 51 pc. tool set.
- Finish/CoatingGunmetal Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data