Motion
CMMT82335

CRAFTSMAN
CMMT82335

CMMT82335
Mi Item #14996364
MFR #CMMT82335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT82335

CMMT82335
Mi Item #14996364
MFR #CMMT82335

Mfr description
CMMT82335 81PGUNMETL MCH TOL ST
  • SUPERIOR RUST RESISTANCE: Gun Metal Chrome
  • ACCESS IN TIGHT SPACES: Long Handle 120-Tooth Dual Pawl Ratchet
  • ALLOWS FOR EASY TOOL STORAGE: Durable Blow Molded Case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    81 pc. Gunmetal Chrome Mechanics Tool Set is made for the auto-enthusiast, semi-pro, or do-it-yourselfer. This set comes with the new industry-leading, 120-Tooth ratchet that provides maximum accessibility in tight spots. With its slim head and 3-degree arc swing, you can get into narrow spaces with ease and quickly tighten or loosen a fastener. This set also comes with two extension bars, a universal joint, a spark plug socket, a bit adapter, and a wide range of shallow and deep sockets for added utility. The gunmetal chrome finish provides durable rust resistance, easy cleaning, and a professional look. All of these components are packed in a compact mobile case perfect for storage in a toolbox, garage, a vehicle or proudly displayed on your workbench. The case has durable metal clips and metal removable hinges for splitting the case into two for storage or ready availability. The case also has exterior grooves for stacking with same size cases. Take on your next project with our Gunmetal Chrome 81 pc. tool set.
  • Finish/Coating
    Gunmetal Chrome
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Non-Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)