Motion
CMMT82339

CRAFTSMAN
CMMT82339

CMMT82339
Mi Item #14996365
MFR #CMMT82339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT82339

CMMT82339
Mi Item #14996365
MFR #CMMT82339

Mfr description
CMMT82339 ADJWRNCH
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • ADDED VERSATILITY: Wide opening Jaws
  • QUICK SIZE IDENTIFICATION: Large Markings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.4 in

Details

  • Additional Details
    Adjustable wrenches are a must-have CRAFTSMAN® tool for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-inch to 24-inch to get the job done in a variety of applications.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)