Overview
Mfr description
CMMT86901 24PCDRIVETOOL MAST ST
- MINIMAL ARC SWING: 72-tooth gear produces a 5° arc swing
- RESISTS CORROSION: Full polish chrome finish
- EASY SOCKET REMOVAL: Quick release button
- MEETS OR EXCEEDS ASME specifications
Specifications
- Finish CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data