Specifications
Details
- Additional DetailsThe CRAFTSMAN® 7-piece Metric Flex head Ratcheting Wrench Set provides a versatile box end design. The Ratcheting head can flex 180 degree, which provides greater accessibility.
- Finish/CoatingFull Polish Chrome
- Handle StylePlain
- Wrench Set TypeFlex-Head Ratcheting Combination
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)