Overview
Mfr description
CMMT87010 7PCSAEFLEXREVRATCHST
- ACCESS TO TIGHT SPACES: 72-tooth ratcheting box end helps you get in to hard-to-reach-places.
- QUICK ENGAGEMENT: 12-point box makes it easy to engage the fastener
- 180 DEGREES OF VERSATILITY with the Flex Head Design
- CORROSION RESISTANCE: Full-polish chrome finish
- QUICK SIZE IDENTIFICATION: Large markings
Specifications
- Wrench Set TypeFlex-Head Ratcheting Combination
- Handle StylePlain
- Additional DetailsThe CRAFTSMAN® 7-piece Standard (SAE) Flex head Ratcheting Wrench Set provides a versatile box end design. The Ratcheting head can flex 180 degree, which provides greater accessibility.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data