Overview
Mfr description
CMMT87019 7PCMETRATCHETING
- CORROSION RESISTANCE: Full-polish chrome finish
- QUICK ENGAGEMENT: 12-point box makes it easy to engage the fastener
- ADDITIONAL KNUCKLE CLEARANCE: 15° box end offset
- ACCESS TO TIGHT SPACES: 72-tooth ratcheting box end helps you get in to hard-to-reach-places.
- QUICK SIZE IDENTIFICATION: Large markings
Specifications
- Wrench Set TypeCombination Ratcheting
- Handle StylePlain
- Additional DetailsFrom standard bolt turning to working on specific automotive repairs, the Metric Ratcheting Combination Wrench Set lets you do a number of applications.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data