Motion
CMMT87020

CRAFTSMAN
CMMT87020

CMMT87020
Mi Item #14996374
MFR #CMMT87020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT87020

CMMT87020
Mi Item #14996374
MFR #CMMT87020

Mfr description
CMMT87020 7PCSAERATCHETING
  • CORROSION RESISTANCE: Full-polish chrome finish
  • QUICK ENGAGEMENT: 12-point box makes it easy to engage the fastener
  • ADDITIONAL KNUCKLE CLEARANCE: 15° box end offset
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The CRAFTSMAN® 7-piece Standard (SAE) Ratcheting Combination Wrench Set offers a number of applications from the standard bolt turning to working on specific automotive repairs.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)