Motion
CMMT87022

CRAFTSMAN
CMMT87022

Ratcheting Combination Wrench Set SAE - 11 PC, Combination Ratcheting Type, Plain Handle Style, 1/4 to 15/16 in Wrench Size
Mi Item #14996376
MFR #CMMT87022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT87022

Ratcheting Combination Wrench Set SAE - 11 PC, Combination Ratcheting Type, Plain Handle Style, 1/4 to 15/16 in Wrench Size
Mi Item #14996376
MFR #CMMT87022

Mfr description
CMMT87022 11PCSAERATCHETING
  • CORROSION RESISTANCE: Full-polish chrome finish
  • QUICK ENGAGEMENT: 12-point box makes it easy to engage the fastener
  • ADDITIONAL KNUCKLE CLEARANCE: 15° box end offset
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    1/4 to 15/16 in

Details

  • Additional Details
    The CRAFTSMAN® 11-piece standard (SAE) ratcheting combination wrench set offers a number of applications from the standard bolt turning to working on specific automotive repairs.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Number Of Pieces
    11
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)