Motion
CMMT87023

CRAFTSMAN
CMMT87023

Reversible Ratcheting Wrench Set Metric - 7 PC, Reversible Ratcheting Type, Plain Handle Style, 8 to 17 mm Wrench Size
MI ITEM #14996377
MFR #CMMT87023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT87023

Reversible Ratcheting Wrench Set Metric - 7 PC, Reversible Ratcheting Type, Plain Handle Style, 8 to 17 mm Wrench Size
MI ITEM #14996377
MFR #CMMT87023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT87023 7PC MET RATCHET WRNCH
  • CORROSION RESISTANCE: Full-polish chrome finish
  • QUICK ENGAGEMENT: 12-point box makes it easy to engage the fastener
  • ADDITIONAL KNUCKLE CLEARANCE: 15° box end offset
  • ACCESS TO TIGHT SPACES: 72-tooth ratcheting box end helps you get in to hard-to-reach-places.
  • QUICK SIZE IDENTIFICATION: Large markings

Specifications

  • Wrench Set Type
    Reversible Ratcheting
  • Number Of Pieces
    7
  • Handle Style
    Plain
  • Head Angle
    15 °
  • Wrench Size Range
    8 to 17 mm
  • Additional Details
    This set handles everything from standard bolt turning to working on specific automotive repairs. The Reversible Ratcheting Combination Wrench Set lets you tackle the task at hand.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought