Overview
Mfr description
CMMT87901 67P RATCHETIWRENCHSET
- PROVIDES ACCESS IN TIGHT SPACES: 72-tooth ratcheting box end
- QUICK SIZE IDENTIFICATION: Large markings on each wrench
- RESISTS CORROSION: Full polish chrome finish
- MEETS OR EXCEEDS ASME specifications
Specifications
- Wrench Set TypeCombination Ratcheting
- Handle StylePlain
- Additional DetailsIncrease your productivity on the job with this 67 pc. Master Ratcheting Wrench Set. Quickly identify the tool you need with large markings on each wrench and get to work with this corrosion resistant, professional-grade set. Included are 23 Ratcheting Combination Wrenches, 14 Flex Head Ratcheting Wrenches, 16 Reversible Ratcheting Combination Wrenches, and 14 Stubby Ratcheting Combination Wrenches. Backed by a lifetime warranty, these tools deliver the quality and durability expected from the CRAFTSMAN® brand.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data