Overview
Mfr description
CMMT87903 60PCSPECIALTYWRENCHST
- RESISTS CORROSION: Full polish chrome finish
- DESIGNED FOR COMPACT WORK AREAS: Crowfoot Wrenches attach to any 3/8 in drive bar or ratchet for accessibility in tight spaces
- QUICK SIZE IDENTIFICATION: Large markings on each wrench
- MEETS OR EXCEEDS ASME specifications
Specifications
- Wrench Set TypeMaster Specialty
- Handle StylePlain
- Additional DetailsWork in tight spaces with this 60 pc. Master Specialty Wrench Set. Built from professional-grade materials, this set includes 30 Crowfoot Wrenches, 16 Ignition Wrenches, and 14 Double Open End Wrenches. Every Crowfoot Wrench attaches to any 3/8 in. drive bar or ratchet so you can conveniently work in compact areas. Backed by a lifetime warranty, these tools deliver the quality and durability expected from the CRAFTSMAN® brand.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data