Motion
CMMT98282

CRAFTSMAN
CMMT98282

CMMT98282
MI ITEM #14996384
MFR #CMMT98282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT98282

CMMT98282
MI ITEM #14996384
MFR #CMMT98282

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT98282 3PC WHEEL SOCKET SET
  • DURABILITY: Constructed of heat treated steel
  • DRIVE SIZES: 17mm, 19mm, 21mm sizes
  • PROTECTION: Thin wall with protective sleeve helps prevent damage to wheel finish
  • CONVENIENCE: Durable case for convenient storage

Specifications

  • Shaft Style
    Semi-Deep
  • Socket Set Type
    Impact
  • Socket Points
    6 PT
  • Additional Details
    The 3PC Wheel Socket Set is designed to protect wheel paint and surface finishes and keep them looking their best. Each socket features a color coded plastic sleeve and plastic insert to help prevent scratching wheels and lugnuts. The thin wall allows more between the lugnut and the wheel surface. These impact-grade sockets are constructed from cro-moly steel for superior durability and are stored in a convenient blow-molded case.
  • Finish/Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text