Overview
Mfr description
CMMT98316 MAGNET RETRIVAL TOOL
- ADJUSTABLE: Telescoping shaft extends from 5-in to 25-in
- MAGNETIC: Magnetic tip lifts up to 2 lbs
- DURABILITY: Metal construction for added durability
Specifications
- ExtendableExtendable
- Head StyleMagnetic
- FinishFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data