Overview
Mfr description
CMMT98321 OILFILTERCAPWREN 74MM
- PRECISION: 14 flute design provides a precise fit over the ends of filters and filter caps
- EASE OF USE: Hexagonal engagement point for use with 1/2-in drive ratchet
- DRIVE SIZE:Can also be engaged with a 1-1/16-in (27mm) socket
Specifications
- Accessory TypeOil Filter Cap Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data