Motion
CMMT98339

CRAFTSMAN
CMMT98339

CMMT98339
Mi Item #14996398
MFR #CMMT98339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT98339

CMMT98339
Mi Item #14996398
MFR #CMMT98339

Mfr description
CMMT98339 4PC SNAPRING PLIER ST
  • VERSATILITY: 7 pliers are designed for internal and external applications
  • ACCESSIBILITY: Straight and curved pliers provide increased accessibility in difficult to reach spaces
  • DURABILITY: Constructed of hardened steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The CRAFTSMAN® 4-Piece Snap Ring Plier set comes with external, internal, straight and bent pliers to make sure you have the tool for almost any job. The hardened steel pliers feature rubber dipped handles for durability and comfortable use. Snap rings (or retaining rings) hold components or assemblies onto a shaft or in a housing when installed into a groove. Snap rings have applications both in the garage and around the house. The 4-Piece Snap Ring Plier set allows you to easily remove or replace these critical components.
  • Handle Color
    Red/Black
  • Handle Style
    Comfort Grip
  • Number Of Pieces
    4
  • Plier Type
    Retaining Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)