Motion
CMMT98345

CRAFTSMAN
CMMT98345

CMMT98345
MI ITEM #14996402
MFR #CMMT98345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT98345

CMMT98345
MI ITEM #14996402
MFR #CMMT98345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT98345 LED INSPECTION MIRROR
  • VISABILITY: LED light for added visibility in dark areas
  • ADJUSTABLE: Telescoping shaft extends from 6-1/4-in to 37-1/2-in (250mm – 950mm)
  • ACCESSIBILITY: Swivel joint design provides improved accessibility for hard to reach areas
  • COMFORT: 2-in diameter mirror and rubber handle for improved grip and comfort

Specifications

  • Mirror Shape
    Round
  • Mirror Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought