Overview
Mfr description
CMMT98350 FLUID EXTRACTOR
- VERSATILITY: Designed to remove and fill brake fluid, anti-freeze, gear oil, power steering fluid and other automotive fluids
- DURABILITY: Oil and chemical-resistant polypropylene construction with 7 oz. fluid capacity
- VISIBILITY: See-through barrel provides better fluid visibility
- EXTENDABLE: Included hose extensions connect to over 15-in length
- CONVENIENCE: Features double plunger seals for brake fluid and anti-freeze
Specifications
- Accessory TypeFluid Ectractor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data