Overview
Mfr description
CMMT99418 RAILS
- Slip joint, groove joint, and long nose pliers for increased access in various situations.
- Fiberglass hammer for increased comfort and decreased fatigue.
- Bi-material screwdrivers for increased comfort and decreased fatigue.
- Full-polish finish with large markings for corrosion resistance and easy identification.
- Durable blow molded case is mobile and easy to store
Specifications
- Accessory TypeScrewdriver Storage Clip
- ColorRed
- Features & Benefits• Slip joint, groove joint, and long nose pliers for increased access in various situations.• Fiberglass hammer for increased comfort and decreased fatigue.• Bi-material screwdrivers for increased comfort and decreased fatigue.• Full-polish finish with large markings for corrosion resistance and easy identification.• Durable blow molded case is mobile and easy to store
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data