Motion
CMMT99432

CRAFTSMAN
CMMT99432

CMMT99432
MI ITEM #14996411
MFR #CMMT99432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT99432

CMMT99432
MI ITEM #14996411
MFR #CMMT99432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMMT99432 1/2DRIVERATCHET36T
  • Bi Material handle for added comfort during extended use
  • Upgraded 72 tooth ratchet for improved arc swing
  • Large chrome quick release button for easy and precise socket removal

Specifications

  • Head Shape
    Rounded
  • Overall Length
    13.2 in
  • Release Type
    Quick Release
  • Reversing Style
    Standard Reverse
  • Grip Style
    Comfort Grip
  • Finish Coating
    Chrome Vanadium Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought