Overview
Mfr description
CMMT99443 2STEELADJUSTWRENCHSET
- CORROSION RESISTANCE: Full Polish Chrome Finish
- ADDED VERSATILITY: Wide opening Jaws
- QUICK SIZE IDENTIFICATION: Large Markings
- Meets or Exceeds ASME Specifications
Specifications
- Overall Length13.1 in
- Handle StylePlain
- Additional DetailsAdjustable wrenches are a must-have CRAFTSMAN® tool for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-inch to 24-inch to get the job done in a variety of applications.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data