Overview
Mfr description
CMST13004 CLASSIC 13IN TOOL BOX
- SAFEGUARDS YOUR TOOLS: Pad lock eye
- ADDED COMFORT: Comfort grip handle for ergonomic hold
- SECURITY: Front metal latch for added security
- ADDED STORAGE: Portable tray inside for hand tools
- CONVENIENCE: Easily move from home to job
Specifications
- Weight Capacity16 lbs
- ColorBlack/Red
- Additional DetailsKeep your supplies neat, organized and in one central location for easy access with this CRAFTSMAN® 13-in. Tool Box. It's made of a sturdy material and comes pad lock ready (sold separately) for added safety. This plastic tool box has a spacious interior that you can use to hold a hammer, measuring tape, screwdrivers, a wrench and more.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data