Motion
CMST16901

CRAFTSMAN
CMST16901

CMST16901
Mi Item #14996415
MFR #CMST16901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST16901

CMST16901
Mi Item #14996415
MFR #CMST16901

Mfr description
CMST16901 16IN PLASTIC TOOLBOX
  • SAFEGUARDS YOUR TOOLS: Pad lock eye
  • ADDED COMFORT: Comfort grip handle for ergonomic hold
  • SECURITY: Front metal latch for added security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Keep your supplies neat, organized and in one central location for easy access with this CRAFTSMAN® 16" Toolbox. It's made of a sturdy material and comes pad lock ready (sold separately) for added safety. This plastic tool box has a spacious interior that you can use to hold a hammer, measuring tape, screwdrivers, a wrench and more. It also includes two top organizers and a removable tray that's suitable for holding smaller handheld tools, screws, nuts and bolts and nails.
  • Color
    Black/Red
  • Weight Capacity
    16 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)