Motion
CMST20320L

CRAFTSMAN
CMST20320L

CMST20320L
MI ITEM #14996417
MFR #CMST20320L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST20320L

CMST20320L
MI ITEM #14996417
MFR #CMST20320L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMST20320L 20IN TBX W/WINDW/SEAL
  • TRANSPARENT WINDOWS: On lid for visibility of cup contents
  • REMOVABLE COMPARTMENTS: Long cantilever sliding tray with removable cup compartments, suitable for hand tools and accessories
  • REMOVABLE CUPS: 3 large and 2 small removable cups
  • ORGANIZATION AND STORAGE: Two removable screwdriver bit holders for organization and storage
  • DURABILITY: Aluminum handle for easy carrying and durability
  • RUST RESISTANT: Large, durable, rust resistant metal latches
  • WATER AND DUST PROTECTION: IP54 rated
  • SAFEGUARDS YOUR TOOLS: Padlock eye Load capacity 55 lbs.

Specifications

  • Weight Capacity
    77 lbs
  • Color
    Black/Red
  • Additional Details
    This 20-in. Tool Box has a cantilever sliding tray which provides optimal accessibility to tools. It features unique lid design with windows, enabling visibility of cup content without opening the tool box, removable cups and an integrated seal to protect your tools from weather conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought