Overview
Mfr description
CMST20901 20IN PLASTIC TOOLBOX
- SAFEGUARDS YOUR TOOLS: Pad lock eye
- HAND TOOL ORGANIZATION: Portable tray inside for hand tools
- ADDED SECURITY: 2 front metal latches for added security
Specifications
- Weight Capacity16 lbs
- ColorBlack/Red
- Additional DetailsKeep your supplies neat, organized and in one place with this CRAFTSMAN® 20-in. Toolbox. It's made of a sturdy material and comes pad lock ready (sold separately) for added safety. This plastic tool box has a spacious interior that you can use to hold a hammer, measuring tape, screwdrivers, wrench and more. It also includes two top organizers and a removable tray that's suitable for holding smaller handheld tools, screws, nuts and bolts and nails.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data