Motion
CMST22602RB

CRAFTSMAN
CMST22602RB

CMST22602RB
MI ITEM #14996419
MFR #CMST22602RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST22602RB

CMST22602RB
MI ITEM #14996419
MFR #CMST22602RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMST22602RB 26.5IN 5 DRW BASE CAB
  • MADE IN THE USA WITH GLOBAL MATERIALS: Sedalia, Missouri
  • HEAVY DUTY: Built to last fully welded steel frame with 10,720 cubic inch capacity
  • SURFACE PROTECTION AND WORKSPACE: Includes 1in Butcher Block Work Surface
  • SAFEGUARD YOUR TOOLS: A keyed internal locking system safeguards your tools while you're away
  • FULL EXTENSION, SOFT-CLOSE DRAWER SLIDES: 100 lb. capacity per drawer
  • EASY INSTALLATION: Fully welded frame with minimal assembly required
  • COORDINATED SUITE LOOK: Part of total CRAFTSMAN® Modular Storage Solution
  • MODULAR DESIGN: Allows for multiple suite configurations
  • EXPANSIVE STORAGE SPACE: 10,720 cubic inch capacity
  • Includes: Base Cabinet, Set Of Keys, 1 Inch Thick Wood Top, (5) Drawer Liners.

Specifications

  • Color
    Red/Black
  • Weight Capacity
    800 lbs
  • Additional Details
    Proudly Made in the USA with Global Materials in Sedalia, Missouri. Keep items stored off the floor and secured in the CRAFTSMAN® 26.5-in Wide 5-Drawer Base Cabinet with 1-in Thick Wood Work Surface. 1-in butcher block work surface & locking system protect.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text