Motion
CMST22603RB

CRAFTSMAN
CMST22603RB

CMST22603RB
Mi Item #14996420
MFR #CMST22603RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST22603RB

CMST22603RB
Mi Item #14996420
MFR #CMST22603RB

Mfr description
CMST22603RB 26.5IN 2 DOR BASE CAB
  • MADE IN THE USA WITH GLOBAL MATERIALS: Sedalia, Missouri
  • HEAVY DUTY: Built to last fully welded steel frame with 10,620 cubic inch capacity
  • SURFACE PROTECTION AND WORKSPACE: Includes 1in Butcher Block Work Surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Proudly Made in the USA with Global Materials in Sedalia, Missouri. Keep items stored off the floor and secured in the CRAFTSMAN® 26.5-in Wide 2-Door Base Cabinet with Pull Out Drawer and 1-in Thick Wood Work Surface. 1-in butcher block work surface & lock.
  • Color
    Red/Black
  • Weight Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)