Motion
CMST23001

CRAFTSMAN
CMST23001

CMST23001
MI ITEM #14996421
MFR #CMST23001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMST23001

CMST23001
MI ITEM #14996421
MFR #CMST23001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMST23001 23IN FOAM TOOL BOX
  • WATER RESISTANT: IP53 rated
  • LOAD RATING: 66 lbs. load capacity
  • ANTI-RUST: Metal latches
  • V-GROOVE: Top of lid holds materials in place for cutting
  • SAFEGUARDS YOUR TOOLS: Padlock eye enable locking the tool box
  • Proudly Made in USA with Global Materials in Sedalia, Missouri

Specifications

  • Weight Capacity
    45 lbs
  • Color
    Black
  • Additional Details
    This 23-in. Tool Box is ideal for carrying power tools, hand tools and other medium to large items. It is made of durable structural foam material and its water seal helps protect you tools at all times. Carry your contents securely and comfortably with the soft-grip handle, allowing you to carry up to 66 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought