Overview
Mfr description
CMST26320L 26IN PRO TLBOX W/TRAY
- TRANSPARENT WINDOW: Transparent windows on lid for visibility of cup contents without opening the tool box
- REMOVABLE CUPS: 4 large and 2 small removable cups
- SLIDING TRAY: Long cantilever sliding tray with removable cup compartments, suitable for hand tools and accessories
- WATER AND DUST RESISTANT: IP54 RATED
- ORGANIZATION & STORAGE: Two removable screwdriver bit holders for organization and storage
- RUST RESISTANT: Large, durable, rust resistant metal latches
Specifications
- Weight Capacity77 lbs
- ColorBlack/Red
- Additional Details26-in. Tool Box offers cantilever sliding tray, providing optimal accessibility to tools. It features unique lid design with windows, enabling visibility of cup content without opening the tool box, removable cups and an integrated seal to protect your tools from weather conditions.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data