Overview
Mfr description
CMST513518 13X18 TOOL BAG COMBO
- VALUE BUNDLE: 2 in 1 Combo set of Tool Bags including: 18-in bag for long tools and 13-in Tool Bag with pockets
- EASE OF USE: Both bags have an open-mouth structure that enables quick and easy access to tools
- MOBILITY: Both bags have handles for easy carrying
Specifications
- Tool Bag StyleZipper Bag
- ColorRed/Black
- Features & Benefits• VALUE BUNDLE: 2 in 1 Combo set of Tool Bags including: 18-in bag for long tools and 13-in Tool Bag with pockets• EASE OF USE: Both bags have an open-mouth structure that enables quick and easy access to tools• MOBILITY: Both bags have handles for easy carrying
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data