Motion
CMXEVBE17155

CRAFTSMAN
CMXEVBE17155

CMXEVBE17155
Mi Item #14996431
MFR #CMXEVBE17155
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXEVBE17155

CMXEVBE17155
Mi Item #14996431
MFR #CMXEVBE17155

Mfr description
CMXEVBE17155 SHOP VACUUM
  • HEAVY-DUTY: Stainless steel drum construction provides durability
  • POWERFUL PERFORMANCE: 6.0 peak horsepower motor provides powerful, heavy-duty suction
  • VERSATILE: Ideal for jobs around the garage, home, renovations and jobsite
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    The CRAFTSMAN 10 Gallon Stainless Steel Wet/Dry Vac is designed to deliver heavy-duty power and durability. The high performance 6.0 peak horsepower motor handles messes in the garage, basement and on jobsites. The included car nozzle is designed for cleaning upholstery and carpet. On-board hose, accessory and power cord storage helps eliminate unneeded hassle and reduce overall storage space. The filter fastening system allows for quick and easy filter changes. Gallons indicated reflect drum volume, not necessarily collection capacity. Actual capacity dependent upon type of debris collected, condition of filter, and other factors. Peak Horsepower (Peak Watts) represents a level at or below the maximum horsepower (watts) output of an electric motor tested in a laboratory using a dynamometer. Product may differ from that pictured. Does not affect function.
  • Color
    Silver/Red/Black
  • Horsepower
    6 hp
  • Power Type
    Electric
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
  • Vacuum Collection Method
    Bagless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)