Motion
CMXEVBE17925

CRAFTSMAN
CMXEVBE17925

CMXEVBE17925
MI ITEM #14996432
MFR #CMXEVBE17925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXEVBE17925

CMXEVBE17925
MI ITEM #14996432
MFR #CMXEVBE17925

Mfr description
CMXEVBE17925 SHOP VACUUM
  • POWERFUL PERFORMANCE: 5.0 Peak HP provides the power of a large shop vacuum in a small package
  • WALL-MOUNTED CLEANING SYSTEM: Ultimate garage tool with convenient wall mount for storage and easy detachment for portable use
  • ACCESSORY STORAGE: On-board storage on the wet dry vac keeps accessories in one place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Unleash the power of a car wash in your own garage with the CRAFTSMAN 5 Gallon 5.0 Peak HP Wall Mounted Cleaning System. This wet/dry vac mounts to the wall and frees up valuable floor space in the garage. The vac can be easily removed from the wall and carried to other locations even throughout the home, making it a valuable household tool. Mount this vacuum to your garage wall and use the extra-long 21 ft. hose to clean out your car or your workspace. The hose stores on-board and accessory storage keeps included accessories on hand for quick access. Gallons indicated reflect drum volume, not necessarily collection capacity. Actual capacity dependent upon type of debris collected, condition of filter, and other factors. Peak Horsepower (Peak Watts) represents a level at or below the maximum horsepower (watts) output of an electric motor tested in a laboratory using a dynamometer. Product may differ from that pictured. Does not affect function.
  • Color
    Red/Black
  • Horsepower
    5 hp
  • Power Type
    Electric
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
  • Vacuum Collection Method
    Bagless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)