Overview
Mfr description
CMXZVBE27151 CLEVICE TOOL
- IDEAL FOR TIGHT AREAS: Reaches into slim, narrow areas where your hose can't reach
- PERFECT FOR VEHICLE CLEANING: Crevice tool is perfect for getting in between and under seats, around the dash and into small areas in cars, trucks and vans
- DUAL-FIT TECHNOLOGY: Reduces the amount of attachments you need, allows for use with most 1-1/4 in. and 1-7/8 in. diameter vacuum hoses
- INDUSTRIAL-GRADE CONSTRUCTION: CRAFTSMAN® wet dry vacuum accessories are built to handle heavy use
- FITS: CRAFTSMAN® and most other wet/dry vacs with a 1-1/4 in. or 1-7/8 in. hose diameter
Specifications
- Accessory TypeCrevice Tool
- For Use WithWet/Dry Vacs with 1-1/4 in and 1-7/8 in Hose
- Hose Diameter1-1/4 in, 1-7/8 in
- Filter ApplicationWet/Dry Pick-up
- Additional DetailsThe CRAFTSMAN® DUAL-FIT Crevice Tool fits both 1-1/4 in. and 1-7/8 in. hoses and reaches into slim, narrow areas taking your tool where your hose can't reach in the workshop, garage and basement. With this tool, you'll be able to get into narrow spaces like behind the water heater, up over the rafters and down between the workshop shelving with this flat attachment and its super slim profile and sturdy design. This crevice tool fits CRAFTSMAN® and most other shop vacuums with a 1-1/4 in. or 1-7/8 in. hose.
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data