Overview
Mfr description
CMXZVBE27159 VACUUM BRUSH
- Fits CRAFTSMAN® and most other wet/dry vacs with a 1-1/4 in or 1-7/8 in hose diameter
- VERSATILE CLEANING: Helps clean intricate surfaces indoors, outdoors and inside cars
- PERFECT FOR STUBBORN DEBRIS: Captures wood chips, metal shavings, dust and other small particles
- IDEAL FOR DETAIL CLEANING: Bristles of the vacuum cleaner brush attachment get into crevices and fine materials
- INDUSTRIAL-GRADE CONSTRUCTION: CRAFTSMAN® wet/dry vac accessories are built to handle heavy use
Specifications
- Accessory TypeDusting Brush
- For Use WithWet/Dry Vacs with 1-1/4 in and 1-7/8 in Hose
- Hose Diameter1-1/4 in, 1-7/8 in
- Filter ApplicationWet/Dry Pick-up
- Additional DetailsThe Dual Fit Dusting Brush fits both 1-1/4 in. and 1-7/8 in. hoses and is ideal for surface cleaning. With this tool, you'll be able to collect dust and debris on more intricate surfaces like vents, window sills, and light fixtures. This dusting brush tool fits CRAFTSMAN® and most other wet/dry vacs with a 1-1/4 inch or 1-7/8 inch hose.
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data