Overview
Mfr description
CMXZVBE38665 VACUUM HOSE ADAPTER
- Fits CRAFTSMAN® and most other wet/dry vacs with a 2-1/2 in diameter hose
- REDUCER: Connects 2-1/2 in diameter hoses to 1-1/4 in diameter accessories
- VERSATILE: Get the maneuverability of the smaller vacuum attachments when you need it and still be able to utilize the 2-1/2 in hose for the large debris
- EASY-TO-USE: Just slip one end into your wet/dry vac hose and the other end is ready to accept smaller hoses and attachments
- INDUSTRIAL-GRADE CONSTRUCTION: CRAFTSMAN® wet/dry vacuum accessories are built to handle heavy use
Specifications
- Accessory TypeAdapter
- For Use WithWet/Dry Vacs with 1-1/4 in & 2-1/2 in Hose
- Hose Diameter1-1/4 in, 2-1/2 in
- Filter ApplicationWet/Dry Pick-up
- Additional DetailsThe 2-1/2 in. to 1-1/4 in. Adapter is easy to use and allows you to use smaller attachments with larger wet/dry vacs for things like dust collection. Just slip one end into your wet/dry vac hose and the other end is ready to accept smaller hoses and attachments designed for smaller vacs.
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data