Overview
Mfr description
CMXZVBE38666 VACUUM FLOOR BRUSH
- Fits CRAFTSMAN® and most other wet/dry vacs with a 1-7/8 in hose diameter
- GREAT FOR DRY DEBRIS: Quickly and efficiently cleans large areas in basements, garages and work areas
- TWO BRUSH SIZES: Two brush sizes to make clean-up more efficient; one side of brush has 3/8 in bristles and the other side has 5/8 in bristles
- INDUSTRIAL-GRADE CONSTRUCTION: CRAFTSMAN® wet/dry vac attachments are built to handle heavy use
- MANEUVERABLE: 1-7/8 in wet/dry vac accessories are designed for a great blend of maneuverability and airflow
Specifications
- Accessory TypeFloor Brush
- For Use WithWet/Dry Vacs with 1-7/8 in Hose
- Hose Diameter1-7/8 in
- Filter ApplicationWet/Dry Pick-up
- Additional DetailsClean up wood chips, dust, metal shavings and stubborn debris in your shop, basement or car using the 1-7/8 in. dusting brush. This dusting brush works great on cleaning garages, basements, and hard surfaces. Fits CRAFTSMAN® and most wet/dry vacs that use a 1-7/8 in. diameter hose.
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data