Specifications
Dimensions
- Hose Diameter2-1/2 in
Details
- Accessory TypeUniversal Tool Adapter
- Additional DetailsThe CRAFTSMAN® Tool Adapter for wet/dry vacs turns your vac into a power sweeping machine. This handy adapter allows you to connect virtually any power tool to your CRAFTSMAN® wet/dry vac for dust collection purposes. Attach large sweep brushes to get shop floors spotless and use smaller brushes to get in and out of tight spaces and behind tool boxes. The dirt in your home garage doesn't stand a chance when you use the CRAFTSMAN® tool adapter for wet-dry vacs.
- Filter ApplicationWet/Dry Pick-up
- For Use WithWet/Dry Vacs with 2-1/2 in Hose
- Vacuum Cleaner TypeWet/Dry Shop Vac
Overview
Mfr description
CMXZVBE38677 VACUUM UNIVERSAL ADAPTER
- VERSATILE: Allows you to use a 2-1/2 in. hose for larger debris and maximum airflow, but adds versatility be allowing you to connect to smaller tools, attachments and accessories
- CONNECTS TO MOST POWER TOOLS: Adapts to most power tools with dust collection outlets for clean and easy debris containment
- DUST COLLECTION: Ideal shop vacuum attachment for woodworking or jobsites with large amounts of dust generation
- INDUSTRIAL-GRADE CONSTRUCTION: CRAFTSMAN® wet/dry vac accessories are built to handle heavy use
- FITS: CRAFTSMAN® and most other wet/dry vacs with a 2-1/2 in. diameter hose