Overview
Mfr description
CMXZVBE38688 VACUUM ACCESSORY KIT
- DUSTING BRUSH: Bristles of the vacuum brush get into crevices to clean intricate surfaces
- CREVICE TOOL: Attachment reaches into hard-to-reach areas where your hose can't reach
- INFLATOR NOZZLE: The inflator nozzle is perfect for inflating rafts, pool toys and air mattresses
- FITS: CRAFTSMAN® and most other wet/dry vacs with a 1-1/4 in. diameter hose
Specifications
- Accessory TypeBrush/Nozzel Accessory Kit
- For Use WithWet/Dry Vacs with 1-1/4 in Hose
- Hose Diameter1-1/4 in
- Filter ApplicationWet/Dry Pick-up
- Additional DetailsThe CRAFTSMAN® 1-1/4 in. Accessory Kit is a 3-piece kit that provides tools for household needs. The kit includes a 1-1/4 in. dusting brush, inflator nozzle and a crevice tool. Use the dusting brush to clean stubborn debris, the inflator nozzle to inflate rafts and mattresses, and the crevice tool to clean hard to reach spaces. Accessories fit CRAFTSMAN® and most other wet/dry vacs with a 1-1/4 in. diameter shop vacuum hose.
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data