Motion
CMXZVBE38735

CRAFTSMAN
CMXZVBE38735

CMXZVBE38735
Mi Item #14996442
MFR #CMXZVBE38735
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38735

CMXZVBE38735
Mi Item #14996442
MFR #CMXZVBE38735

Mfr description
CMXZVBE38735 DRYWALL DUST COLLECTION BAG
  • FITS: 12 gallon CRAFTSMAN® vacs
  • DESIGNED FOR DRY PICK-UP: Dust bag for dry debris pick-up only to make clean-up fast and easy
  • COLLECTS FINE DUST: Dust bag designed for capturing fine debris such as drywall dust, cold ashes and ultra-fine particles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in

Details

  • Accessory Type
    Filter Bag
  • Additional Details
    The CRAFTSMAN® 12 Gallon Fine Dust/Drywall Dust Collection Bags for wet/dry vacs are designed for pick-up of drywall dust, cold ashes, ultra-fine particles and other dry debris pickup. They help contain all the debris from your home improvement projects, big or small, and keep your vac from blowing the fine particles back into the air. Bags are easy to install and even easier to toss away. Includes 2 dust bags.
  • Filter Application
    Dry Pick-up
  • For Use With
    12 Gallon Shop Vacuums
  • Reusable
    Disposable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)