Motion
CMXZVBE38737

CRAFTSMAN
CMXZVBE38737

CMXZVBE38737
Mi Item #14996443
MFR #CMXZVBE38737
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38737

CMXZVBE38737
Mi Item #14996443
MFR #CMXZVBE38737

Mfr description
CMXZVBE38737 FILTER BAG
  • Fits 2 and 2.5 gallon CRAFTSMAN® vacs
  • COMPATIBLE: Also designed to fit the CRAFTSMAN® Powerhead Bucket Head Vac
  • TRAPS EVERYDAY DIRT: Designed for capturing everyday dirt, dust and debris
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.55 in

Details

  • Accessory Type
    Filter Bags
  • Additional Details
    The 2 to 2.5 Gallon Filter Bags for wet/dry vacs are designed for the cleanup of everyday debris like dirt and dust around the house, smaller project messes and car or truck dirt. Use for dry debris pick-up only. Also compatible with the CRAFTSMAN® Powerhead Bucket Head Vacuum. Includes 3 filter bags and retainer band.
  • Filter Application
    Wet/Dry Pick-up
  • For Use With
    2 gal & 2.5 gal CRAFTSMAN Wet/Dry Vacs
  • Reusable
    Disposable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)