Specifications
Dimensions
- Overall Length10 in
Details
- Accessory TypeVacuum Filter
- Additional DetailsThe Fine Dust Filter for wet/dry vacs is designed to tackle job cleanups like concrete dust, cold ashes, drywall dust and everyday dirt like sawdust, wood chips, jobsite debris and car or truck dirt. This efficient cartridge filter is rated to capture up to 99% of particles as small as 1/2 micron. Removing and installing wet/dry vac filters is quick, easy and secure. For added convenience, the filter material can be washed with water and reused. Compatible with all current CRAFTSMAN® wet/dry vacs 5 gallon and larger. To ensure maximum performance of your wet/dry vac, replace wet/dry vac filters regularly.
- Filter ApplicationWet/Dry Pick-up
- For Use With5 gal to 20 gal CRAFTSMAN vacs made 1988 and after
- ReusableWashable
- Vacuum Cleaner TypeWet/Dry Shop Vac
Overview
Mfr description
CMXZVBE38751 REPLACEMENT FILTER
- Fits 5 gal. to 20 gal. CRAFTSMAN® vacs made 1988 and after
- TRAPS FINE DUST: Replacement cartridge filter designed for fine, dry pick-up such as drywall dust
- 3-LAYER MATERIAL: 3 layers of pleated material captures fine dust and powders
- EASY INSTALLATION: Filter Fastening System allows quick and easy wet/dry vac filter changes
- WASHABLE FILTER MATERIAL: Filter material can be washed and reused for better filtering of debris
- Fine Dust Vac Replacement Filter