Overview
Mfr description
CMXZVBE38752 REPLACEMENT FILTER
- FITS: Most Shop-Vac brand wall vacs
- DESIGNED FOR DRY PICK-UP: Replacement filter for dry debris and dust pick-up only
- TRAPS EVERYDAY DIRT: Designed for capturing everyday dirt, dust and debris
- WASHABLE FILTER MATERIAL: Filter material can be washed and reused for better filtering of debris
- FOR OPTIMAL PERFORMANCE: Replace vac filters regularly to keep your shop vacuum running like new
Specifications
- Accessory TypeVacuum Filter
- Filter ApplicationWet/Dry Pick-up
- Additional DetailsThe CRAFTSMAN Replacement Wall Vac Filter for wet/dry vacs is designed to be a replacement filter for most Shop-Vac brand wall vacs. It is for dry debris and dust pick-up only. To ensure maximum performance of your shop vacuum cleaner, replace wet dry vac filters regularly. This is NOT a product of, nor is it sponsored or endorsed by Shop-Vac Corp. Shop-Vac is a registered trademark of Shop-Vac Corp.
- Overall Length10 in
- ReusableWashable
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data