Motion
CMXZVBE38753

CRAFTSMAN
CMXZVBE38753

CMXZVBE38753
MI ITEM #14996446
MFR #CMXZVBE38753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38753

CMXZVBE38753
MI ITEM #14996446
MFR #CMXZVBE38753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXZVBE38753 REPLACEMENT FILTER
  • FITS: 5 gal. to 20 gal. CRAFTSMAN® vacs made 1988 and after (CMXEVBE17155, CMXEVBE17595, CMXEVBE17594, CMXEVBE17656, CMXEVBE17925, CMXEVBE17584, CMXEVBE17596, CMXEVBE17606, CMXEVBE17607, CMXEVBE17590)
  • EFFECTIVE FILTRATION: Dry pickup only - traps pollen and common allergens like pet dander, mold, drywall dust, and dryer lint
  • EASY INSTALLATION: Filter Fastening System allows quick and easy wet/dry vac filter changes
  • HEPA RATED MATERIAL: 5-Layer filter made with HEPA-rated material but does not meet EPA or RRP guidelines for certified HEPA filtration
  • WASHABLE FILTER MATERIAL: Filter material can be washed and reused for better filtering of debris
  • HEPA Media Vac Replacement Filter

Specifications

  • Accessory Type
    Vacuum Filter
  • For Use With
    5 gal to 20 gal CRAFTSMAN vacs made 1988 and after
  • Filter Application
    Wet/Dry Pick-up
  • Additional Details
    The HEPA Media Filter for wet/dry vacs is designed to tackle allergens, pollen, cold ashes, drywall dust and everyday dirt like sawdust, wood chips, job site debris and car or truck dirt. This efficient cartridge filter is made of HEPA media that captures up to 99% of all particles 1/2 mic and larger. Removing and installing replacement wet/dry vac filters is quick, easy and secure. This filter is compatible with all current CRAFTSMAN® wet/dry vacs 5 gallon and larger. To ensure maximum performance of your wet/dry vac, replace this filter on a regular basis.
  • Overall Length
    10 in
  • Reusable
    Washable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text