Motion
CMXZVBE38758

CRAFTSMAN
CMXZVBE38758

CMXZVBE38758
MI ITEM #14996447
MFR #CMXZVBE38758
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38758

CMXZVBE38758
MI ITEM #14996447
MFR #CMXZVBE38758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXZVBE38758 VACUUM HOSE
  • DUAL-FLEX TECHNOLOGY: DUAL-FLEX provides 180-degree flexibility at both hose ends for better maneuverability
  • EXTENDS REACH: Hose is almost 2 times the length of the standard CRAFTSMAN® hose for extended reach
  • SECURE FITMENT: POS-I-LOCK™ adapters connect easily and stay locked to vac
  • INCLUDES: (1) 2-1/2 in. x 13 ft. Hose, (3) Adapters
  • FITS: CRAFTSMAN® and most other shop vacuums that use a 2-1/2 in. diameter hose

Specifications

  • Accessory Type
    Hose Kit
  • For Use With
    Most Shop Vacs
  • Hose Diameter
    2-1/2 in
  • Hose Length
    13 ft
  • Filter Application
    Wet/Dry Pick-up
  • Additional Details
    The CRAFTSMAN® 2-1/2 in. x 13 ft. POS-I-LOCK™ Hose is a flexible replacement shop vacuum hose compatible with CRAFTSMAN® wet/dry vacs with POS-I-LOCK™ locking ports or POS-I-LOCK™ adapters. The DUAL-FLEX provides 180 degrees flexibility at both hose ends for better maneuverability and is almost 2 times the length of the standard CRAFTSMAN® 2-1/2 in. x 7 ft. POS-I-LOCK™ hose giving you extended reach. POS-I-LOCK™ adapters connect easily and stay locked to vac. The swivel hose end adapters allow for greater flexibility. Includes: (1) 2-1/2 inch x 13 foot Hose, (3) Adapters.
  • Overall Length
    13 ft
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text