Motion
CMXZVBE38762

CRAFTSMAN
CMXZVBE38762

CMXZVBE38762
MI ITEM #14996448
MFR #CMXZVBE38762
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38762

CMXZVBE38762
MI ITEM #14996448
MFR #CMXZVBE38762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXZVBE38762 VACUUM HOSE
  • Fits CRAFTSMAN® and most other wet/dry vacs that use a 2-1/2 in diameter hose
  • RESISTS COLLAPSING: Unique construction resists collapsing and kinking to ensure consistent performance
  • FRICTION FIT: Uses friction to snugly attach the hose to your vac
  • VERSATILE: Enables use of 1-1/4 in accessories with most wet/dry vacs
  • INCLUDES: (1) 1-1/4 in by 6 ft. Hose, (1) Adapter

Specifications

  • Accessory Type
    Hose Kit
  • For Use With
    Most Shop Vacs
  • Hose Diameter
    1-1/4 in
  • Hose Length
    6 ft
  • Filter Application
    Wet/Dry Pick-up
  • Additional Details
    The 1-1/4 in. x 6 ft. Friction Fit Hose is a replacement hose that includes a hose adapter for versatility to fit CRAFTSMAN® and most wet/dry vacs that use a 2-1/2 in. diameter hose. The replacement hose gives extra reach and the small diameter allows greater flexibility getting into tight areas. The hose enables the use of 1-1/4 in. accessories with most wet/dry vacs.
  • Overall Length
    6 ft
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought