Overview
Mfr description
CMXZVBE38765 FOAM SLEEVE
- FITS: Most Shop-Vac brand vacs
- DESIGNED FOR WET PICK-UP: Wet foam sleeve is designed for use on wet pick-up only
- PROTECTS VACUUM: Prevents debris from entering the exhaust air during wet pickup
- WASHABLE FILTER MATERIAL: Filter material can be washed and reused for better filtering of debris
- FOR OPTIMAL PERFORMANCE: Replace foam sleeve at least twice a year to keep your shop vacuum running like new
Specifications
- Accessory TypeFoam Filter Sleeve
- For Use WithMost Shop Vacs
- Filter ApplicationWet Pick-up
- Additional DetailsSafeguard your wet/dry vac while picking up liquid impurities with the CRAFTSMAN® Foam Sleeve. This filter for wet/dry vacs is a wet application foam sleeve that fits most Shop-Vac brand vacs and can be used for wet pick-ups only. This filter is washable and reusable. To ensure maximum performance of your shop vacuum cleaner, replace wet dry vac filters regularly. This is NOT a product of, nor is it sponsored or endorsed by Shop-Vac Corp. Shop-Vac is a registered trademark of Shop-Vac Corp.
- ReusableWashable
- Vacuum Cleaner TypeWet/Dry Shop Vac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data