Motion
CMXZVBE38769

CRAFTSMAN
CMXZVBE38769

CMXZVBE38769
MI ITEM #14996452
MFR #CMXZVBE38769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMXZVBE38769

CMXZVBE38769
MI ITEM #14996452
MFR #CMXZVBE38769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMXZVBE38769 DRYWALL DUST COLLECTION BAG
  • FITS: 15 to 22 gallon Shop-Vac brand vacs
  • DESIGNED FOR DRY PICK-UP: Dust bag for dry debris pick-up only to make clean-up fast and easy
  • COLLECTS FINE DUST: Dust bag designed for capturing fine debris such as drywall dust, cold ashes and ultra-fine particles
  • REDUCE CLEAN-UP TIME: Vacuum bag makes debris disposal quick and easy, reducing the time required to clean the wet dry vacuum cleaner
  • INCLUDES: 2 dust bags

Specifications

  • Accessory Type
    Filter Bag
  • For Use With
    15 to 22 Gallon Shop Vacuums
  • Filter Application
    Dry Pick-up
  • Additional Details
    The CRAFTSMAN® 15 to 22 Gallon Fine Dust/Drywall Dust Collection Bags for wet/dry vacs are designed for pick-up of drywall dust, cold ashes, ultra-fine particles and other dry debris pick-up. These filter bags fit most 15-22 gallon Shop-Vac brand vacs. Trap debris conveniently with these dust collection bags for easy disposal. Bags are easy to install by attaching to vacuum port inside tank without needing tools and are even easier to toss away. Includes 2 dust bags. This is NOT a product of, nor is it sponsored or endorsed by Shop-Vac Corp. Shop-Vac is a registered trademark of Shop-Vac Corp.
  • Overall Length
    22 in
  • Reusable
    Disposable
  • Vacuum Cleaner Type
    Wet/Dry Shop Vac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text